Shop WALTER

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # 6435091
  • Zoro # G7936120

product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6435091
Zoro #
G7936120
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120412-RK7
Coating
CVD
Non Ferrous (N) Compatibility
No
ANSI Number
SNMA434
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Cast Iron
Chip-Breaker Code
RK7
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Shape
Square
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
ANSI Code
SNMA433-RK7
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.