Square Turning Insert, Square, 4, SNMA, 4, Carbide

  • Mfr # 6411563
  • Zoro # G7936190
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411563
Zoro #
G7936190
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120416-RK7
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
SNMA544
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Coating
CVD
Chip-Breaker Code
RK7
ANSI Code
SNMA434-RK7
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
90 Degrees
Shape
Square
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Coating Process
CVD
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0630"
Cutting Edge Length
12.70mm
Depth of Cut
1.50 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews