Square Turning Insert, Square, 4, SNMA, 4, Carbide

  • Mfr # 6435095
  • Zoro # G7936209
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435095
Zoro #
G7936209
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120416-RK7
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
SNMA644
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
ANSI Code
SNMA434-RK7
Coating Process
CVD
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK7
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Square
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Depth of Cut
1.50 to 5.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews