Shop WALTER

Triangle Turning Insert, Triangle, 5/32 in, TCGT, 0.1 mm, Carbide

  • Mfr # 7054066
  • Zoro # G4849387

product price: 
$
22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
5/32 in
Insert Size
1.21.20.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054066
Zoro #
G4849387
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.21.20.2
Corner Radius
0.1 mm
Mounting Hole Dia.
0.085"
Insert Thickness
0.0780"
Nose Radius
0.004"
Through Hole Inside Dia.
2.15 mm
Thickness
1.98 mm
Cutting Edge Length
6.87 mm
Depth of Cut
0.10 mm to 1.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT06T101-FM2 WSM21
Coating
PVD
ANSI Number
TCGT1.2(1.2)0.2-FM2 WSM21
No. of Edges
3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Chip-Breaker Code
FM2
Finish - Machining
TiAlN
ANSI Code
TCGT1.2(1.2)0.2-FM2 WSM21
Manufacturer Grade
WSM21
Measurement System
Metric
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Shape
Triangle
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 5/32 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.