Square Turning Insert, Square, 3, SPGT, 1, Carbide

  • Mfr # 6844695
  • Zoro # G7938099
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6844695
Zoro #
G7938099
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPGT09T304-MM4
No. of Edges
4
ANSI Number
SPGT3(2.5)2
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Coating Process
PVD
Shape
Square
Manufacturer Grade
WSM20S
Included Angle
90 Degrees
ANSI Code
SPGT3(2.5)1-MM4
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews