Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7251961
  • Zoro # G4816259
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251961
Zoro #
G4816259
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MM5
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
SNMG433-MM5 WSM10S
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
8
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Shape
Square
ANSI Code
SNMG433-MM5
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Primary Material Application ISO Code
M, S
Number of Cutting Edges
8
Included Angle
90 Degrees
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.047"
Thickness
3/16 in
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews