Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7376607
  • Zoro # G4839742
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376607
Zoro #
G4839742
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MM5
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMG433-MM5 WMP20S
No. of Edges
8
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating Process
CVD
Manufacturer Grade
WMP20S
ANSI Code
SNMG433-MM5
Shape
Square
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MM5
Number of Cutting Edges
8
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews