Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7251962
  • Zoro # G4814317
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251962
Zoro #
G4814317
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MM5
Super Alloy (S) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SNMG433-MM5 WSM20S
No. of Edges
8
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Number of Cutting Edges
8
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
WSM20S
ANSI Code
SNMG433-MM5
Coating Process
PVD
Cutting Application
Turning
Chip-Breaker Code
MM5
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 3.50mm

Description

Square Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews