Shop WALTER

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7251963
  • Zoro # G4857629

product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251963
Zoro #
G4857629
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MM5
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
ANSI Number
SNMG433-MM5 WSM30S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
8
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM5
Shape
Square
ANSI Code
SNMG433-MM5
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM30S
Coating Process
PVD
Material - Machining
Carbide
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 3.50mm

Description

Square Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.