Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 6353364
  • Zoro # G7919348
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353364
Zoro #
G7919348
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416-MK5 WKK10S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CNMG643
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
ANSI Code
CNMG434-MK5 WKK10S
Cutting Application
Turning
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.00 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG434-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.