Shop WALTER

Square Turning Insert, Square, 3, SCGT, 1, Carbide

  • Mfr # 7021451
  • Zoro # G4834669

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021451
Zoro #
G4834669
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T304-MN2
Stainless (M) Compatibility
Yes
No. of Edges
4
ANSI Number
SCGT3(2,5)1-MN2 WSM01
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
WSM01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Included Angle
90 Degrees
Number of Cutting Edges
4
Finish - Machining
TiAlN
Cutting Application
Turning
Shape
Square
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
MN2
ANSI Code
SCGT3(2.5)1-MN2
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1560"
Cutting Edge Length
9.53mm
Thickness
5/32 in
Depth of Cut
0.60 to 4.00mm

Description

Square Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.