Turning Insert, Round, 0.3125 in, RCMT, Carbide

  • Mfr # 6839120
  • Zoro # G7934258
product price: 
$
12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3125 in
Chip-Breaker
RM4
Grade
WSM30S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839120
Zoro #
G7934258
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.1570"
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3125 in
Chip-Breaker
RM4
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT0803M0
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3125 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews