Shop WALTER

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 6145788
  • Zoro # G7937496

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6145788
Zoro #
G7937496
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150616-MK5
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SNMG643
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
Shape
Square
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK5
ANSI Code
SNMG544-MK5
Number of Cutting Edges
4
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.0630"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.