Shop WALTER
See all product information
Create Account
Octagon Milling Insert, 5/8 in, ODHW, 1/32 in
- Mfr # 7347313
- Zoro # G2884764
product price:Â
$
43.59
/ea
Sold in multiples of 10 for
$435.90
Key Features
Insert Style
ODHW
Inscribed Circle
5/8 in
Insert Size
0605
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347313
- Zoro #
- G2884764
- UPC #
- -
- Country of Origin
- Germany
- Item
- Octagon Milling Insert
- Insert Style
- ODHW
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ODHW0605ZZN-A57
- Number of Cutting Edges
- 8
- Shape
- Octagon
- Clearance Angle
- 15 Degrees
- ANSI Code
- ODHW0605ZZN-A57
- Chip-Breaker Code
- A57
- Finish - Machining
- TiAlN+TiN
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35G
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 0605
- Corner Radius
- 1/32 in
- Thickness
- 0.219 in
- Cutting Edge Length
- 6.58mm
Description
Octagon Milling Insert, Inscribed Circle 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.