Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # 7054170
  • Zoro # G4768869

product price: 
$
25.15
/ea
Sold in multiples of 10 for $251.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054170
Zoro #
G4768869
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412-FM6 WSM20S
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
ANSI Number
VBMT333-FM6 WSM20S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
ANSI Code
VBMT333-FM6 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM6
Clearance Angle
5 Degrees
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
1.00 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT333-FM6 WSM20S, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.