Shop WALTER
See all product information
Tapcut Cutting Fluid 3.78 L
Mfr # 53A105
Zoro # G909985931
product price:Â $83.49
/eaKey Features
Series
TAPCUT
Form
Liquid
Container Size
1 gal
Container Type
Jug
Application
Manual Cutting Lubricants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53A105
Zoro #
G909985931
UPC #
662980016039
Country of Origin
Germany
Dimensions
Container Size
1 gal
Details
Item
Cutting Fluid
Series
TAPCUT
Form
Liquid
Container Type
Jug
Application
Manual Cutting Lubricants
Color
Yellow
Fragrance
Characteristic
Features
Special antiwear additives for thread cutting
Description
TAPCUT lubricant is specially formulated for thread cutting with taps and dies.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.