Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6839139
  • Zoro # G7939830
product price: 
$
21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839139
Zoro #
G7939830
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.60 mm to 4.00 mm
Through Hole Inside Dia.
4.4 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T308-RM4 WSM20S
Cast Iron (K) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TCMT3(2.5)2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Included Angle
60 Degrees
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Shape
Triangle
Chip-Breaker Code
RM4
Cutting Application
Turning
ANSI Code
TCMT3(2.5)2-RM4 WSM20S
Manufacturer Grade
WSM20S
Clearance Angle
7 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews