Shop WALTER
See all product information
Create Account
Triangle Turning Insert, 2, 0.008 in
- Mfr # 7499386
- Zoro # G2923289
product price:Â
$
27.79
/ea
Sold in multiples of 10 for
$277.90
Key Features
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Corner Radius
0.008 in
Rake
Positive
ISO Number
TCGT110202-FM2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7499386
- Zoro #
- G2923289
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.008 in
- Thickness
- 0.0937 in
- Through Hole Inside Dia.
- 0.11 in
- Cutting Edge Length
- 11 mm
Details
- Item
- Triangle Turning Insert
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- TCGT110202-FM2
- Cutting Direction
- Neutral
- Manufacturer Grade
- WSM01
- Shape
- Triangle
- ANSI Code
- TCGT2(1.5)0.5-FM2
- Clearance Angle
- 7 Degrees
- Included Angle
- 60 Degrees
- Finish - Machining
- TiAlN
- Chip-Breaker Code
- FM2
- Measurement System
- Fractional Inch
Description
Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.