Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.1 mm, Carbide

  • Mfr # 5337418
  • Zoro # G8098106

product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5337418
Zoro #
G8098106
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT110201-PF2 WXN10
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
3
Cutting Direction
Neutral
Coating
PVD
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
For Use With
Series STFCR, STFCL, STFCL, STFCR, STGCL, STGCL, STGCR, STGCR, A12S-STFCL, A12S-STFCR, A06M-STFCL, A06M-STFCL, A06M-STFCR, A06M-STFCR
Hardened (H) Compatibility
No
ANSI Number
TCGT2(1.5)0.2-PF2
Measurement System
Metric
Finish - Machining
TiCN+
Material - Machining
Carbide
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Number of Cutting Edges
3
Shape
Triangle
ANSI Code
TCGT2(1.5)0.2-PF2 WXN10
Chip-Breaker Code
PF2
Coating Process
PVD
Secondary Material Application ISO Code
M, P
Cutting Application
Turning
Primary Material Application ISO Code
N
Secondary Material Application
Stainless Steel, Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WXN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
Carbide

Dimensions

Insert Size
21.50
Corner Radius
0.1 mm
Insert Thickness
0.0937"
Nose Radius
0.0039"
Cutting Edge Length
11 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm

Description

Triangle Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 1/4 in, TiCN+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.