Triangle Turning Insert, 3/8 in, TN., 0.0312 in
- Mfr # 7560055
- Zoro # G2968554
product price:Â
$
16.79
/ea
Sold in multiples of 10 for
$167.90
Key Features
Insert Style
TN..
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7560055
- Zoro #
- G2968554
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Insert Style
- TN..
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- TNMG160408-MU5
- Cutting Direction
- Neutral
- Shape
- Triangle
- Chip-Breaker Code
- MU5
- ANSI Code
- TNMG332-MU5
- Manufacturer Grade
- WSM20S
- Material - Machining
- Carbide
- Coating Process
- PVD
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Clearance Angle
- 0 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Corner Radius
- 0.0312 in
- Cutting Edge Length
- 16.5 mm
- Through Hole Inside Dia.
- 0.15 in
- Thickness
- 0.188 in
Description
Triangle Turning Insert, Chip-Breaker Code MU5, Inscribed Circle 3/8 in, TiAlN+Al2O3+(Al)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.