Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6650916
  • Zoro # G7917659

product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650916
Zoro #
G7917659
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120404-RK4 WKK10S
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
CCMT3(2.5)2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Manufacturer Grade
WKK10S
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
ANSI Code
CCMT431-RK4 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Cast Iron
Chip-Breaker Code
RK4
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Depth of Cut
0.40 to 4.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT431-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.