Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6353464
  • Zoro # G7942545
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6353464
Zoro #
G7942545
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Depth of Cut
1.00 mm to 6.00 mm
Thickness
4.76 mm
Cutting Edge Length
22 mm
Through Hole Inside Dia.
5.16 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220408-MK5 WKK10S
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
3
ANSI Number
TNMG433
Relief Angle
0 Degrees
Mounting Style
Clamp
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Shape
Triangle
Measurement System
Metric
Primary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
TNMG432-MK5 WKK10S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
MK5
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews