Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7251148
  • Zoro # G4806571
product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251148
Zoro #
G4806571
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408-RM5 WMP20S
No. of Edges
6
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Number
TNMG432-RM5 WMP20S
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Code
TNMG432-RM5 WMP20S
Primary Material Application ISO Code
M, P
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WMP20S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
60 Degrees
Shape
Triangle
Measurement System
Metric
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Coating Process
CVD
Chip-Breaker Code
RM5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Depth of Cut
1.20 mm to 4.00 mm
Cutting Edge Length
22 mm
Thickness
4.76 mm
Through Hole Inside Dia.
5.16 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews