Shop WALTER
See all product information
Create Account
Triangle Turning Insert, Triangle, 7/32 in, TPGT, 0.4 mm, Carbide
- Mfr # 7385557
- Zoro # G4813562
product price:Â
$
23.79
/ea
Sold in multiples of 10 for
$237.90
Key Features
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7385557
- Zoro #
- G4813562
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1.81.51
- Corner Radius
- 0.4 mm
- Mounting Hole Dia.
- 0.098"
- Nose Radius
- 0.016"
- Insert Thickness
- 0.0940"
- Through Hole Inside Dia.
- 2.5 mm
- Cutting Edge Length
- 9.62 mm
- Depth of Cut
- 0.40 mm to 2.00 mm
- Thickness
- 2.38 mm
Description
Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.