Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 7054132
  • Zoro # G4830618
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054132
Zoro #
G4830618
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060208-FM6 WSM20S
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CCMT2(1.5)2-FM6 WSM20S
Mounting Style
Screw
Coating
PVD
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Code
CCMT2(1.5)2-FM6 WSM20S
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Rhombic
Number of Cutting Edges
2
Chip-Breaker Code
FM6
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Depth of Cut
0.50 to 1.60mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)2-FM6 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews