Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7091908
  • Zoro # G4771790
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091908
Zoro #
G4771790
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404-FM5 WSM10S
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
DNMG431-FM5 WSM10S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM5
ANSI Code
DNMG431-FM5 WSM10S
Cutting Application
Turning
Included Angle
55 Degrees
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.20 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews