Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide

  • Mfr # 7091926
  • Zoro # G4775887

product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091926
Zoro #
G4775887
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404-FM5 WSM20S
Coating
PVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG331-FM5 WSM20S
Mounting Style
Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Included Angle
60 Degrees
Manufacturer Grade
WSM20S
Shape
Triangle
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
FM5
Measurement System
Metric
ANSI Code
TNMG331-FM5 WSM20S
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
0.20 mm to 1.00 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.