Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6733995
  • Zoro # G7938771

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733995
Zoro #
G7938771
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FK6 WKK10S
No. of Edges
3
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
TCMT2(1.5)1
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
FK6
Measurement System
Metric
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Material - Machining
Carbide
ANSI Code
TCMT2(1.5)1-FK6 WKK10S
Manufacturer Grade
WKK10S
Coating Process
CVD
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Triangle
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Depth of Cut
0.30 mm to 2.00 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.