Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917316
  • Zoro # G7938948
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917316
Zoro #
G7938948
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110204-RM4 WSM20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
ANSI Number
TCMT2(1.5)1
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
3
Hardened (H) Compatibility
No
Secondary Material Application
Steel
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Chip-Breaker Code
RM4
Primary Material Application ISO Code
M, S
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Included Angle
60 Degrees
ANSI Code
TCMT2(1.5)1-RM4 WSM20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews