Walter - Turning Inserts (Negative)
- Mfr # 7469068
- Zoro # G2925145
product price:
$
20.99
/ea
Sold in multiples of 10 for
$209.90
Key Features
Corner Radius
0.4mm
Depth
0.6‚3.0mm
Cutting edge length
8.69mm
Feed rate
0.12‚0.25mm
Finish
WSM10S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7469068
- Zoro #
- G2925145
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.4mm
- Depth
- 0.6‚3.0mm
- Cutting edge length
- 8.69mm
Details
- Item
- Triangle Turning Insert
- Feed rate
- 0.12‚0.25mm
- Finish
- WSM10S
- Cutting Speed
- 120‚180 m/min, 170‚260 m/min, 40‚70 m/min
- Series
- Tiger·tec® Silver
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.