Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 7053913
  • Zoro # G4770488

product price: 
$
43.19
/ea
Sold in multiples of 10 for $431.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053913
Zoro #
G4770488
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-NRS WSM10S
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG643-NRS WSM10S
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
4
Coating
PVD
Shape
Rhombic
ANSI Code
CNMG643-NRS WSM10S
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Chip-Breaker Code
NRS
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.312"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
1/4 in
Depth of Cut
1.20 to 8.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG643-NRS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.