Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917317
  • Zoro # G7939027

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917317
Zoro #
G7939027
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110204-RM4 WSM30S
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Coating
PVD
Hardened (H) Compatibility
No
ANSI Number
TCMT3(2.5)3
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cutting Application
Turning
ANSI Code
TCMT2(1.5)1-RM4 WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Material - Machining
Carbide
Included Angle
60 Degrees
Measurement System
Metric
Coating Process
PVD
Chip-Breaker Code
RM4
Secondary Material Application ISO Code
P
Shape
Triangle
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM30S
Clearance Angle
7 Degrees
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 3.00 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.