Shop WALTER

Turning Insert, Trigon, 2, WCMW, 1, Carbide

  • Mfr # 5043152
  • Zoro # G7859494

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043152
Zoro #
G7859494
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WCD10
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW040204 WCD10
For Use With
Walter Toolholders and Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
ANSI Number
WCMW2(1.5)1
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
Coating
Uncoated
Feed Type
High
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WCD10
Measurement System
Metric
Included Angle
80 Degrees
Clearance Angle
7 Degrees
ANSI Code
WCMW2(1.5)1 WCD10
Chip-Breaker Code
A27
Cutting Application
Boring
Shape
Trigon
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0937"
Thickness
2.38mm
Cutting Edge Length
4.30mm

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.