Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.2 mm, Carbide

  • Mfr # 7054072
  • Zoro # G4773793

product price: 
$
27.45
/ea
Sold in multiples of 10 for $274.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054072
Zoro #
G4773793
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.008"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.20 mm to 2.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT110202-FM2 WSM20S
ANSI Number
TCGT2(1.5)0.5-FM2 WSM20S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Measurement System
Metric
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Shape
Triangle
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Manufacturer Grade
WSM20S
ANSI Code
TCGT2(1.5)0.5-FM2 WSM20S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Cutting Application
Turning
Chip-Breaker Code
FM2
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.