Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMW, 0.4 mm, Carbide

  • Mfr # 6651590
  • Zoro # G7939970

product price: 
$
15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651590
Zoro #
G7939970
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW110204-RK6 WKK20S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TCMW2(1.5)2
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
3
Coating
CVD
Measurement System
Metric
Shape
Triangle
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
TCMW2(1.5)1-RK6 WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
RK6
Clearance Angle
7 Degrees
Coating Process
CVD
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.