Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.4 mm, Carbide

  • Mfr # 6844697
  • Zoro # G7926320

product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844697
Zoro #
G7926320
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT110204-MM4 WSM20S
Cutting Direction
Neutral
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
TPGT2(1.5)1
Non Ferrous (N) Compatibility
No
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, S
Included Angle
60 Degrees
Coating Process
PVD
Chip-Breaker Code
MM4
Measurement System
Metric
ANSI Code
TPGT2(1.5)1-MM4 WSM20S
Cutting Application
Turning
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 2.00 mm
Through Hole Inside Dia.
2.8 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.