Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6955721
  • Zoro # G4781137

product price: 
$
27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955721
Zoro #
G4781137
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT16T304-MN2 WNN10
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
TCGT3(2.5)1-MN2 WNN10
Coating
Uncoated
ANSI Code
TCGT3(2.5)1-MN2 WNN10
Finish - Machining
TiAlN
Number of Cutting Edges
3
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Measurement System
Metric
Shape
Triangle
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
MN2
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Depth of Cut
0.60 mm to 4.00 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.