Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.8 mm, Carbide

  • Mfr # 6357908
  • Zoro # G7938211

product price: 
$
31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6357908
Zoro #
G7938211
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm
Depth of Cut
0.50 mm to 3.00 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT16T308-MK4 WKK20S
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TCGT1.8(1.5)1
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
3
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
MK4
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
ANSI Code
TCGT3(2.5)2-MK4 WKK20S
Manufacturer Grade
WKK20S
Coating Process
CVD
Shape
Triangle
Number of Cutting Edges
3
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.