Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839060
  • Zoro # G7939115

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839060
Zoro #
G7939115
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FM4 WSM30S
Steel (P) Compatibility
Yes
ANSI Number
TCMT1.2(1.2)0.5
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM4
Manufacturer Grade
WSM30S
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
7 Degrees
ANSI Code
TCMT3(2.5)1-FM4 WSM30S
Coating Process
PVD
Secondary Material Application
Steel
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Cutting Edge Length
16.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.