Shop WALTER

Turning Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 6917289
  • Zoro # G7929358

product price: 
$
16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917289
Zoro #
G7929358
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCMT040204-FM4 WSM20S
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
WCMT2(1.5)1
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
ANSI Code
WCMT2(1.5)1-FM4 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Manufacturer Grade
WSM20S
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
FM4
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Shape
Trigon
Clearance Angle
7 Degrees
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Cutting Edge Length
4.30mm
Through Hole Inside Dia.
2.80mm
Thickness
2.38mm
Depth of Cut
0.10 to 1.50mm

Description

Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.