Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7251945
  • Zoro # G4764188
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251945
Zoro #
G4764188
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MM5 WSM30S
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
DNMG432-MM5 WSM30S
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
MM5
Included Angle
55 Degrees
ANSI Code
DNMG432-MM5 WSM30S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Thickness
3/16 in
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews