Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6955958
  • Zoro # G7938780
product price: 
$
14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955958
Zoro #
G7938780
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Thickness
2.38 mm
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110204-RM4 WMP20S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
ANSI Number
TCMT2(1.5)2
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WMP20S
Chip-Breaker Code
RM4
Included Angle
60 Degrees
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Shape
Triangle
Measurement System
Metric
Number of Cutting Edges
3
Clearance Angle
7 Degrees
ANSI Code
TCMT2(1.5)1-RM4 WMP20S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews