Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839136
  • Zoro # G7939620
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839136
Zoro #
G7939620
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm
Depth of Cut
0.40 mm to 3.00 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T304-RM4 WSM20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
ANSI Number
TCMT3(2.5)1
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Included Angle
60 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
ANSI Code
TCMT3(2.5)1-RM4 WSM20S
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
M, S
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM4
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews