Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6839144
  • Zoro # G7928411
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839144
Zoro #
G7928411
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160408-RM4 WSM10S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
ANSI Number
VCMT331
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Chip-Breaker Code
RM4
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
VCMT332-RM4 WSM10S
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.60 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT332-RM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews