Diamond Turning Insert, Diamond, 3, VCGT, .5, Carbide

  • Mfr # 7268640
  • Zoro # G4816268
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268640
Zoro #
G4816268
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160402-MM4 WSM20S
Mounting Style
Screw
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
VCGT3(3)0.5-MM4 WSM20S
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
Included Angle
35 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM4
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
ANSI Code
VCGT3(3)0.5-MM4 WSM20S
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.008"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT3(3)0.5-MM4 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews