Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 7054156
  • Zoro # G4762919

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054156
Zoro #
G4762919
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308-FM6 WSM20S
No. of Edges
3
Coating
PVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT3(2.5)2-FM6 WSM20S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application ISO Code
P
ANSI Code
TCMT3(2.5)2-FM6 WSM20S
Chip-Breaker Code
FM6
Measurement System
Metric
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Clearance Angle
7 Degrees
Coating Process
PVD
Number of Cutting Edges
3
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.50 mm to 2.50 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.