Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 7376614
  • Zoro # G4853237
product price: 
$
15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376614
Zoro #
G4853237
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408-MM5 WMP20S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
ANSI Number
WNMG332-MM5 WMP20S
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
Chip-Breaker Code
MM5
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, P
Number of Cutting Edges
6
Shape
Trigon
Manufacturer Grade
WMP20S
ANSI Code
WNMG332-MM5 WMP20S
Measurement System
Metric
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
4.76mm
Depth of Cut
0.80 to 2.50mm
Through Hole Inside Dia.
3.81mm
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews