Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6465137
  • Zoro # G7939191
product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6465137
Zoro #
G7939191
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Cutting Edge Length
16.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FM4 WMP20S
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
3
ANSI Number
TCMT3(2.5)2
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
ANSI Code
TCMT3(2.5)1-FM4 WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Shape
Triangle
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
WMP20S
Number of Cutting Edges
3
Cutting Application
Turning
Measurement System
Metric
Chip-Breaker Code
FM4
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews