Shop WALTER

Square Turning Insert, Square, 4, SNMA, 4, Carbide

  • Mfr # 6411713
  • Zoro # G7936035

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6411713
Zoro #
G7936035
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
1.50 to 5.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120416-RK5
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
SNMA646
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Shape
Square
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Primary Material Application ISO Code
K
Coating Process
CVD
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Manufacturer Grade
WKK10S
Number of Cutting Edges
4
Included Angle
90 Degrees
ANSI Code
SNMA434-RK5
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.