Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide

  • Mfr # 7054082
  • Zoro # G4766723
product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054082
Zoro #
G4766723
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160404-FM2 WSM10S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
VCGT331-FM2 WSM10S
Mounting Style
Screw
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
ANSI Code
VCGT331-FM2 WSM10S
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
FM2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.016"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.20 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT331-FM2 WSM10S, Clearance Angle 7 Degrees

Ratings & reviews